Shop All Letters and Numbers
Stranco
Die-Cut Refl. Letter Label, R, 4In H, PK5
Mfr # DWR-4-R-5
Zoro # G9497171
product price: $4.65
/pk 5, $0.93/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 4 in
- Overall Height 4 in
- Character Color White
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DWR-4-R-5
- Zoro # G9497171
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 2 1/4 in |
Character Width | 2 1/4 in |
Description
Reflective Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included R, Die Cut Yes, Embossed No, Font Gothic, Includes (5) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M A MATTING Brush Hog Mat, Charcoal 4' x 6', Smooth Backing (395146170)
- BRADY Emergency Information Center, 4-1/2 In. D (IC326E)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, L, 12PK (34-846/L)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Gray, M, PR (VP96781M)
- STRANCO Die-Cut Refl. Letter Label, S, 4In H, PK5 (DWR-4-S-5)
- STRANCO Die-Cut Refl. Letter Label, N, 4In H, PK5 (DWR-4-N-5)
- STRANCO Die Cut Letter Label, O (DBV-SINGLE-8-O)
- STRANCO Die Cut Number Label, 4 (DBV-SINGLE-8-4)
- STRANCO Die Cut Letter Label, F (DBV-SINGLE-6-F)
- STRANCO Reflective Number Label, 4, 2-1/2in H, PK25 (RUM200-4-YB)
- ANAGRAM 16 in. Number 8 Silver Shape Air Fill Foil Balloon (78537)
- Stranco Letters and Numbers