Shop All Letters and Numbers
Stranco
Die-Cut Refl. Letter Label, P, 2In H, PK5
Mfr # DWR-2-P-5
Zoro # G9497074
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 in
- Overall Height 2 in
- Character Color White
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # DWR-2-P-5
- Zoro # G9497074
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 in |
Character Width | 1 in |
Description
Reflective Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included P, Die Cut Yes, Embossed No, Font Gothic, Includes (5) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Runner, Gray, 3 ft. W x 10 ft. L (231S0310GY)
- BROTHER Label Tape Cartridge, White, Labels/Roll: 800 (DK3235)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), White (19131-WHITE)
- HONEYWELL NORTH Filter, R95, White, 10 PK, NIOSH (7506R95)
- STRANCO Die Cut Number Label, 8, 10 Cards, PK10 (DBV-1-8-10)
- STRANCO Die Cut Letter Label, D (DBV-SINGLE-8-D)
- STRANCO Die Cut Letter Label, B, 10 Cards, PK10 (DBV-4-B-10)
- STRANCO Die Cut Number Label, 5, 10 Cards, PK10 (DBV-3-5-10)
- STRANCO Die-Cut Refl. Number Label, 3, 3In H, PK5 (DWR-3-3-5)
- STRANCO Die-Cut Reflective Letter Label, W (DWR-SINGLE-8-W)
- HY-KO 4In Polished Brass Number 7, 3PK (A30907)
- Stranco Letters and Numbers