Shop All Letters and Numbers
Stranco
Die-Cut Refl. Letter Label, H, 4In H, PK5
Mfr # DWR-4-H-5
Zoro # G9497126
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 4 in
- Overall Height 4 in
- Character Color White
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # DWR-4-H-5
- Zoro # G9497126
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Character Width | 2 1/2 in |
Overall Width | 2 1/2 in |
Description
Reflective Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included H, Die Cut Yes, Embossed No, Font Gothic, Includes (5) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELBY Stick Welding Gloves, Pigskin Palm, XL, PR (4095XL)
- BRADY Traffic Sign, 18 in Height, 18 in Width, Plastic, Triangle, English (124612)
- SICURIX Badge, Adhsve, Grn Brdr, 100PK (BAU67646)
- CONDOR IBC Spill Containment Unit/Drain, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD-D-C)
- STRANCO Die-Cut Refl. Letter Label, C, 4In H, PK5 (DWR-4-C-5)
- STRANCO Die-Cut Refl. Letter Label, K, 4In H, PK5 (DWR-4-K-5)
- STRANCO Die-Cut Refl. Letter Label, B, 4In H, PK5 (DWR-4-B-5)
- STRANCO Die Cut Number Label, 8 (DBV-SINGLE-8-8)
- STRANCO Die Cut Letter Label, L (DBV-SINGLE-6-L)
- STRANCO Die Cut Number Label, 1 (DBV-SINGLE-6-1)
- BRADY Numbers and Letters Labels, PK 10 (5170P-3)
- Stranco Letters and Numbers