Shop All Letters and Numbers
Stranco
Die Cut Number Label, 9
Mfr # DBV-SINGLE-8-9
Zoro # G9804234
original price:
$3.43
13% off
new price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 8 in
- Overall Height 8 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-8-9
- Zoro # G9804234
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 4 3/4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 9, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMASCUS GEAR Tactical Glove, 2XL, Black, Leather, PR (ATX95)
- RADIANS Radians SJ410B 3 Three-in-One Weatherproof Parka (SJ410B-3ZGS-2X)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-9)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5 (22075-G)
- STRANCO Die Cut Number Label, 0 (DBV-SINGLE-8-0)
- STRANCO Die Cut Number Label, 8 (DBV-SINGLE-8-8)
- STRANCO Die Cut Number Label, 4 (DBV-SINGLE-8-4)
- STRANCO Die Cut Letter Label, L, 10 Cards, PK10 (DBV-4-L-10)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-1-4-10)
- STRANCO Die Cut Letter Label, D (DBV-SINGLE-6-D)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 9 1 pc, 3PK (841614)
- Stranco Letters and Numbers