Shop All Letters and Numbers
Stranco
Die Cut Number Label, 9
Mfr # DBV-SINGLE-6-9
Zoro # G9466283
original price:
$2.44
26% off
new price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 6 in
- Overall Height 6 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-6-9
- Zoro # G9466283
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 3 1/4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 9, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT First Alert 1039339 Smoke and CO Detector - AA Battery (1039339)
- GASCO Calibration Gas, Ammonia/Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 1,000 psi Max. Pressure (58ES-13-50)
- BRADY Tape, Clear, Labels/Roll: Continuous (B30C-2250-595-CL)
- KISHIGO 4XL Hi -Vis Bomber Jacket, Lime (JS119-4X)
- STRANCO Die Cut Number Label, 7 (DBV-SINGLE-6-7)
- STRANCO Die Cut Number Label, 6 (DBV-SINGLE-6-6)
- STRANCO Die Cut Number Label, 4 (DBV-SINGLE-6-4)
- STRANCO Die-Cut Refl. Number Label, 0, 3In H, PK5 (DWR-3-0-5)
- STRANCO Die Cut Letter Label, W, 10 Cards, PK10 (DBV-4-W-10)
- STRANCO Die Cut Letter Label, R, 10 Cards, PK10 (DBV-3-R-10)
- BRADY Reflective Numbers And Letters, 6, PK25 (5000-6)
- Stranco Letters and Numbers