Shop All Letters and Numbers
Stranco
Die Cut Number Label, 9, 10 Cards, PK10
Mfr # DBV-5-9-10
Zoro # G2820715
product price: $7.89
/pk 10, $0.79/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 5 in
- Overall Height 5 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-5-9-10
- Zoro # G2820715
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 5 in |
Overall Height | 5 in |
Overall Width | 2 3/4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 5 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 9, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Back Support, 8 In., 2XL (626-066)
- C.H. HANSON Blank Tag, Round, Yellow, PK5 (43080)
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, M, PR (376M-07)
- TALON TRAX Size 10 Men's Steel Rubber Boot, Black (21DL12)
- STRANCO Die Cut Number Label, 3, 10 Cards, PK10 (DBV-5-3-10)
- STRANCO Die Cut Number Label, 6, 10 Cards, PK10 (DBV-5-6-10)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-5-4-10)
- STRANCO Die-Cut Reflective Letter Label, F (DWR-SINGLE-8-F)
- STRANCO Die-Cut Reflective Letter Label, N (DWR-SINGLE-8-N)
- STRANCO Die-Cut Reflective Number Label, 5, 6In H (DWR-6-5-EA)
- HY-KO Self-adhesive Reflective Numbers, Pack of 10 (RV-50/2)
- Stranco Letters and Numbers