Shop All Letters and Numbers
Stranco
Die Cut Number Label, 9, 10 Cards, PK10
Mfr # DBV-4-9-10
Zoro # G9804295
product price: $7.15
/pk 10, $0.72/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 4 in
- Overall Height 4 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-4-9-10
- Zoro # G9804295
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 2 1/4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 9, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Confined Space Entry Permit Not Required Sign, D373P (D373P)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (T9559-S)
- SIGNMISSION OSHA Notice Sign, 14" Height, Rigid Plastic, Enter At Your Own Risk Sign, Portrait (OS-NS-P-1014-V-12068)
- NOTRAX Entrance Mat, Black, 4 ft. W x 6 ft. L (231S0046BL)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-4-4-10)
- STRANCO Die Cut Number Label, 6, 10 Cards, PK10 (DBV-4-6-10)
- STRANCO Die Cut Number Label, 5, 10 Cards, PK10 (DBV-4-5-10)
- STRANCO Die-Cut Reflective Letter Label, D (DWR-SINGLE-8-D)
- STRANCO Die Cut Number Label, 3 (DBV-SINGLE-6-3)
- STRANCO Reflective Letter Label, S, 2-1/2in H, PK25 (RUM200-S-YB)
- ZORO SELECT Letter and Number Set, 3/32 In. H, Steel (1F110)
- Stranco Letters and Numbers