Shop All Letters and Numbers
Stranco
Die Cut Number Label, 8, 10 Cards, PK10
Mfr # DBV-5-8-10
Zoro # G2820721
product price: $6.75
/pk 10, $0.68/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 5 in
- Overall Height 5 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-5-8-10
- Zoro # G2820721
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 5 in |
Overall Height | 5 in |
Overall Width | 2 3/4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 5 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 8, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREWS Safety Glasses, Nonslip Temple Grip, Clear (MCSCRWBK110)
- SKULLERZ BY ERGODYNE Standard Baseball Cap, Hat w/ Insert, Navy (8946-KIT)
- TRANSFORMING TECHNOLOGIES Polyester Static Safe Hot Gloves 14" Small (GL9101)
- SUPERIOR GLOVE Sidekick Kevlar(R)/Fbrglssz XL, PR (69BSKFFL/X)
- STRANCO Die Cut Number Label, 2, 10 Cards, PK10 (DBV-5-2-10)
- STRANCO Die Cut Number Label, 7, 10 Cards, PK10 (DBV-5-7-10)
- STRANCO Die Cut Number Label, 9, 10 Cards, PK10 (DBV-5-9-10)
- STRANCO Die-Cut Reflective Number Label, 4 (DWR-SINGLE-8-4)
- STRANCO Die Cut Number Label, 0, 10 Cards, PK10 (DBV-5-0-10)
- STRANCO Die Cut Number Label, 2, 10 Cards, PK10 (DBV-1.5-2-10)
- SEGOMO TOOLS 9 Piece 5mm 3/16 Inch Sizes: 0-8 Professional Number Punch Stamp Set (NUMBER316)
- Stranco Letters and Numbers