Shop All Letters and Numbers
Stranco
Die Cut Number Label, 8, 10 Cards, PK10
Mfr # DBV-2-8-10
Zoro # G0693449
product price: $3.95
/pk 10, $0.40/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 2 in
- Overall Height 2 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-2-8-10
- Zoro # G0693449
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 1/4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 8, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Resistant Demolition Gloves - 2X-Large (48-22-8754)
- ZORO SELECT Prot Eyewear Disp, Stk, Clr, PETG, Wall Mtg (4GMR5)
- ACCUFORM DOUBLESIDED DOOR STICKERS DO NOT LADM202P (LADM202P)
- OPEN ROAD Jacket, Hi-Vis, Class 1,150D, Black, 4XL (6323JB-XXXXL)
- STRANCO Die Cut Number Label, 0, 10 Cards, PK10 (DBV-2-0-10)
- STRANCO Die Cut Number Label, 1, 10 Cards, PK10 (DBV-2-1-10)
- STRANCO Die Cut Number Label, 2, 10 Cards, PK10 (DBV-2-2-10)
- STRANCO Die-Cut Refl. Number Label, 9, 3In H, PK5 (DWR-3-9-5)
- STRANCO Die Cut Letter Label, C (DBV-SINGLE-6-C)
- STRANCO Die-Cut Refl. Letter Label, A, 3In H, PK5 (DWR-3-A-5)
- C.H. HANSON Letter and Number Set, 1/4 In. H, Steel (26188)
- Stranco Letters and Numbers