Shop All Letters and Numbers
Stranco
Die Cut Number Label, 7, 10 Cards, PK10
Mfr # DBV-5-7-10
Zoro # G0693309
product price: $7.19
/pk 10, $0.72/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 5 in
- Overall Height 5 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-5-7-10
- Zoro # G0693309
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 5 in |
Overall Height | 5 in |
Overall Width | 2 3/4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 5 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 7, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Fire Hose Cover, 25 In.L, 25 In.W, Red (138-5)
- TINGLEY Tingley Icon LTE ANSI Class 3 Hi-Vis Rain Jacket (J27122 XL)
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66218.XL)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-001)
- STRANCO Die Cut Number Label, 2, 10 Cards, PK10 (DBV-5-2-10)
- STRANCO Die Cut Number Label, 0, 10 Cards, PK10 (DBV-5-0-10)
- STRANCO Die Cut Number Label, 6, 10 Cards, PK10 (DBV-5-6-10)
- STRANCO Die Cut Letter Label, R, 10 Cards, PK10 (DBV-3-R-10)
- STRANCO Die-Cut Refl. Number Label, 0, 3In H, PK5 (DWR-3-0-5)
- STRANCO Die Cut Letter Label, I, 10 Cards, PK10 (DBV-1-I-10)
- STRANCO Die Cut Letter Label, D, 10 Cards, PK10 (DBV-1.5-D-10)
- Stranco Letters and Numbers