Shop All Letters and Numbers
Stranco
Die Cut Number Label, 6, 10 Cards, PK10
Mfr # DBV-5-6-10
Zoro # G0693318
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 5 in
- Overall Height 5 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # DBV-5-6-10
- Zoro # G0693318
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 5 in |
Overall Height | 5 in |
Overall Width | 2 3/4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 5 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 6, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spill Kit Refill, Oil-Based Liquids (RFL402)
- GRIP GARDS Gloves Stretch Blue Extra Large, PK1000 (303363564)
- NMC Danger Confined Space Entry Permit Required Sign, D488RB (D488RB)
- POLYCO Gown, Blue, 45" L, 27" W, Regular, PK50 (42450)
- STRANCO Die Cut Number Label, 3, 10 Cards, PK10 (DBV-5-3-10)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-5-4-10)
- STRANCO Die Cut Number Label, 9, 10 Cards, PK10 (DBV-5-9-10)
- STRANCO Die Cut Number Label, 0 (DBV-SINGLE-8-0)
- STRANCO Die Cut Letter Label, P, 10 Cards, PK10 (DBV-3-P-10)
- STRANCO Die Cut Letter Label, I (DBV-SINGLE-6-I)
- STRANCO Reflective Letter Label, J, 2-1/2in H, PK25 (RUM200-J-YB)
- Stranco Letters and Numbers