Shop All Letters and Numbers
Stranco
Die Cut Number Label, 6, 10 Cards, PK10
Mfr # DBV-4-6-10
Zoro # G9804322
product price: $15.59
/pk 10, $1.56/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 4 in
- Overall Height 4 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-4-6-10
- Zoro # G9804322
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 2 1/4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 6, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Safety Glasses, Gray Anti-Fog ; Anti-Scratch (48-73-2126)
- CONDOR High-Visibility Vest, Type R, ANSI Class 2, U-Block, Silver Stripe, Zipper, Mesh Polyester, Lime, XL (53YM35)
- ANDERSEN Wet Step Mat, Grey 2' x 3' (789223007)
- IMPACTO PROTECTIVE PRODUCTS Impacto TURBOTOE Steel Toe Cap Overshoe Med 8-11, Flexible & Pliable PVC, Antislip Sole, Waterproof (TTUM)
- STRANCO Die Cut Number Label, 5, 10 Cards, PK10 (DBV-4-5-10)
- STRANCO Die Cut Number Label, 9, 10 Cards, PK10 (DBV-4-9-10)
- STRANCO Die Cut Number Label, 2, 10 Cards, PK10 (DBV-4-2-10)
- STRANCO Die Cut Number Label, 3 (DBV-SINGLE-6-3)
- STRANCO Die Cut Number Label, 8, 10 Cards, PK10 (DBV-5-8-10)
- STRANCO Die-Cut Reflective Number Label, 3, 6In H (DWR-6-3-EA)
- STRANCO Die-Cut Reflective Number Label, 3 (DWR-SINGLE-8-3)
- Stranco Letters and Numbers