Shop All Letters and Numbers
Stranco
Die Cut Number Label, 5
Mfr # DBV-SINGLE-8-5
Zoro # G9466326
original price:
$3.43
13% off
new price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 8 in
- Overall Height 8 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-8-5
- Zoro # G9466326
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 4 1/2 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 5, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCHEM Hooded Coverall, 4 PK, Green, Tychem(R) 2000 SFR, Adhesive (QS128TGRMD000400)
- PIP Ambi-Dex, Latex Disposable Gloves, 14 mil Palm, Latex, Powder-Free, 2XL (11), 50 PK, Blue (2550/XXL)
- GLOBAL INDUSTRIAL Bell Earplugs, Contour, Uncorded, NRR 32 dB, 200PK (708377)
- GASTEC Tube, Hydrogen Peroxide, 0.5-10, PK10 (32)
- STRANCO Die Cut Number Label, 2 (DBV-SINGLE-8-2)
- STRANCO Die Cut Number Label, 3 (DBV-SINGLE-8-3)
- STRANCO Die Cut Number Label, 6, 10 Cards, PK10 (DBV-3-6-10)
- STRANCO Reflective Letter Label, F, 2-1/2in H, PK25 (RUM200-F-YB)
- STRANCO Reflective Letter Label, I, 2-1/2in H, PK25 (RUM200-I-YB)
- STRANCO Die Cut Letter Label, F (DBV-SINGLE-6-F)
- MASTERVISION Magnetc Board Accessory, Weekdays (FM1007)
- Stranco Letters and Numbers