Shop All Letters and Numbers
Stranco
Die Cut Number Label, 5
Mfr # DBV-SINGLE-6-5
Zoro # G9466247
original price:
$2.44
18% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 6 in
- Overall Height 6 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-6-5
- Zoro # G9466247
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 3 1/8 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 5, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Gloves, Nitrile, 4 mil Palm, Latex-Free, Powder-Free, Blue, M, Case Pack/10 boxes of 100 (NitrileMC)
- BRADY Zip Lock Env, 6-1/2 x 4-1/2 In, Clear, PK10 (81765)
- STI Fire Barrier Sealant, 20 oz., Red (LCI320)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, 2XL, 1 PR (21AH62)
- STRANCO Die Cut Letter Label, N (DBV-SINGLE-6-N)
- STRANCO Die Cut Letter Label, G, 10 Cards, PK10 (DBV-3-G-10)
- STRANCO Die Cut Number Label, 3, 10 Cards, PK10 (DBV-3-3-10)
- STRANCO Die-Cut Refl. Number Label, 2, 3In H, PK5 (DWR-3-2-5)
- STRANCO Die-Cut Reflective Number Label, 5, 6In H (DWR-6-5-EA)
- STRANCO Die Cut Number Label, 7, 10 Cards, PK10 (DBV-4-7-10)
- SEGOMO TOOLS 36 Piece 6mm 1/4 Inch Professional Letter & Number Punch Stamp Set (STAMPSET14)
- Stranco Letters and Numbers