Shop All Letters and Numbers
Stranco
Die Cut Number Label, 5, 10 Cards, PK10
Mfr # DBV-2-5-10
Zoro # G0693476
product price: $3.75
/pk 10, $0.38/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 2 in
- Overall Height 2 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-2-5-10
- Zoro # G0693476
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 1/4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 5, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Polarized Safety Sunglasses, Gray Polycarbonate Lens, Polarized (EE9006-03)
- HONEYWELL UVEX Safety Glasses, Espresso Anti-Fog, Anti-Scratch (S2601HS)
- MAGID MultiMaster PVC Dotted Jersey Gloves, 12PK (T92P)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL ( 5 ), Orange/Black (KCCPW-05-XL)
- STRANCO Die Cut Number Label, 1, 10 Cards, PK10 (DBV-2-1-10)
- STRANCO Die Cut Number Label, 0, 10 Cards, PK10 (DBV-2-0-10)
- STRANCO Die Cut Number Label, 3, 10 Cards, PK10 (DBV-2-3-10)
- STRANCO Die Cut Letter Label, B (DBV-SINGLE-8-B)
- STRANCO Die-Cut Reflective Number Label, 1, PK5 (DWR-5-1-5)
- STRANCO Die-Cut Refl. Letter Label, U, 4In H, PK5 (DWR-4-U-5)
- STRANCO Die Cut Number Label, 2, 10 Cards, PK10 (DBV-5-2-10)
- Stranco Letters and Numbers