Shop All Letters and Numbers
Stranco
Die Cut Number Label, 4
Mfr # DBV-SINGLE-6-4
Zoro # G9466231
original price:
$2.44
18% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 6 in
- Overall Height 6 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-6-4
- Zoro # G9466231
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 3 1/4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 4, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reel Fire Hose, Dia. 1-1/2 In., 50 ft. L (4YLJ9)
- MAGID 1837Grtw Fr Welding Jacket W/Ansi Cut Level 4 Sleeves And Fr Mesh Back (1837GRTW-2XL)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- KISHIGO 2XL Men's Safety Vest, Orange (1516-2X)
- STRANCO Die Cut Number Label, 9 (DBV-SINGLE-6-9)
- STRANCO Die Cut Number Label, 8 (DBV-SINGLE-6-8)
- STRANCO Die Cut Number Label, 7 (DBV-SINGLE-6-7)
- STRANCO Die-Cut Reflective Number Label, 1, PK5 (DWR-5-1-5)
- STRANCO Die Cut Letter Label, L (DBV-SINGLE-6-L)
- STRANCO Die Cut Number Label, 0, 10 Cards, PK10 (DBV-3-0-10)
- TAPE LOGIC Tape Logic® Number Labels, "4", 1" Circle, Fluorescent Pink, 500/Roll (DL6754)
- Stranco Letters and Numbers