Shop All Letters and Numbers
Stranco
Die Cut Number Label, 4, 10 Cards, PK10
Mfr # DBV-5-4-10
Zoro # G0693336
product price: $7.89
/pk 10, $0.79/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 5 in
- Overall Height 5 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-5-4-10
- Zoro # G0693336
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 5 in |
Overall Height | 5 in |
Overall Width | 2 3/4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 5 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 4, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT T-Shirt, Black, M (K87-BLK MED REG)
- RINGERS GLOVES Extrication Gloves, Arnortex, L, Hi-Vis, Pr (327-10)
- BRADY Padlock, 6 Pins, Red, PK6 (SDAL-RED-38ST-KA6)
- CONDOR Disposable Gloves, 5.5 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Black (22LD91)
- STRANCO Die Cut Number Label, 2, 10 Cards, PK10 (DBV-5-2-10)
- STRANCO Die Cut Number Label, 5, 10 Cards, PK10 (DBV-5-5-10)
- STRANCO Die Cut Number Label, 1, 10 Cards, PK10 (DBV-5-1-10)
- STRANCO Reflective Letter Label, U, 2-1/2in H, PK25 (RUM200-U-YB)
- STRANCO Die Cut Letter Label, E, 10 Cards, PK10 (DBV-3-E-10)
- STRANCO Die Cut Number Label, 6 (DBV-SINGLE-6-6)
- STRANCO Die-Cut Refl. Number Label, 6, 3In H, PK5 (DWR-3-6-5)
- Stranco Letters and Numbers