Shop All Letters and Numbers
Stranco
Die Cut Number Label, 4, 10 Cards, PK10
Mfr # DBV-3-4-10
Zoro # G9090995
original price:
$6.71
23% off
new price: $5.15
/pk 10, $0.52/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-3-4-10
- Zoro # G9090995
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 1 5/8 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 4, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Stencils, 15 Piece Number, 6 In (20Y515)
- ACCUFORM Exit Sign, Emergency Exit, 10"X14 (MLEX570GP)
- EDGE EYEWEAR Dakura Camo/Smk Lens (SW116CF)
- ONGUARD Size 8 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- STRANCO Die Cut Number Label, 2, 10 Cards, PK10 (DBV-3-2-10)
- STRANCO Die Cut Number Label, 8, 10 Cards, PK10 (DBV-3-8-10)
- STRANCO Die Cut Number Label, 5, 10 Cards, PK10 (DBV-3-5-10)
- STRANCO Die Cut Letter Label, W (DBV-SINGLE-6-W)
- STRANCO Die Cut Letter Label, A, 10 Cards, PK10 (DBV-3-A-10)
- STRANCO Die Cut Number Label, 6, 10 Cards, PK10 (DBV-4-6-10)
- STRANCO Die-Cut Reflective Letter Label, P, 6In H (DWR-6-P-EA)
- Stranco Letters and Numbers