Shop All Letters and Numbers
Stranco
Die Cut Number Label, 3
Mfr # DBV-SINGLE-8-3
Zoro # G9466317
original price:
$3.43
13% off
new price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 8 in
- Overall Height 8 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-8-3
- Zoro # G9466317
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 4 1/2 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 3, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blank Tag, Round, Steel, PK25 (43191)
- GLOVEWORKS GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Orange (GWON46100)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XS, 1 PR (RWG555XS)
- GATEWAY SAFETY StarLite Original Safety Glasses (GLS501)
- STRANCO Die Cut Number Label, 2 (DBV-SINGLE-8-2)
- STRANCO Die Cut Number Label, 5 (DBV-SINGLE-8-5)
- STRANCO Die-Cut Refl. Letter Label, L, 4In H, PK5 (DWR-4-L-5)
- STRANCO Die Cut Letter Label, G (DBV-SINGLE-8-G)
- STRANCO Die Cut Letter Label, W (DBV-SINGLE-8-W)
- STRANCO Die-Cut Refl. Number Label, 3, 4In H, PK5 (DWR-4-3-5)
- BRADY Numbered Tag Set, 001 to 025, 25 Tags (23276)
- Stranco Letters and Numbers