Shop All Letters and Numbers
Stranco
Die Cut Number Label, 3
Mfr # DBV-SINGLE-6-3
Zoro # G9466222
original price:
$2.44
26% off
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 6 in
- Overall Height 6 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-6-3
- Zoro # G9466222
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 3 1/4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 3, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT C-Hook, 2" Size, For Plastic Chain, PK4 (97603-HOOK4)
- VIKING Jacket, Moss Green, PVC Lite, L (3125J-L)
- DURABLE CORP 2' X 3' Black Anti-Fatigue Mat (442S23BK)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0025BL)
- STRANCO Die Cut Number Label, 7 (DBV-SINGLE-6-7)
- STRANCO Die Cut Number Label, 2 (DBV-SINGLE-6-2)
- STRANCO Die Cut Number Label, 8 (DBV-SINGLE-6-8)
- STRANCO Die Cut Number Label, 3 (DBV-SINGLE-8-3)
- STRANCO Die Cut Number Label, 7, 10 Cards, PK10 (DBV-1.5-7-10)
- STRANCO Die Cut Letter Label, O (DBV-SINGLE-8-O)
- BRADY Ultra Reflective Letter, X, PK10 (3000-X)
- Stranco Letters and Numbers