Shop All Letters and Numbers
Stranco
Die Cut Number Label, 3, 10 Cards, PK10
Mfr # DBV-1.5-3-10
Zoro # G0693519
product price: $4.39
/pk 10, $0.44/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 1/2 in
- Overall Height 1 1/2 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-1.5-3-10
- Zoro # G0693519
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 1/2 in |
Overall Height | 1 1/2 in |
Overall Width | 7/8 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 1 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 3, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Double Palm 4.5 Gaunt, L, PK12 (1201DP)
- ZORO SELECT Tarpaulin, Drainage, CutSize10x10Ft (3ZRU4)
- YOUNG BROS STAMP WORKS Type Holder, #29, Steel (29009)
- RED KAP Slash Pocket Jacket JT22NV RG XL (JT22NV RG XL)
- STRANCO Die Cut Number Label, 7, 10 Cards, PK10 (DBV-1.5-7-10)
- STRANCO Die Cut Number Label, 2, 10 Cards, PK10 (DBV-1.5-2-10)
- STRANCO Die Cut Number Label, 6, 10 Cards, PK10 (DBV-1.5-6-10)
- STRANCO Die Cut Letter Label, B, 10 Cards, PK10 (DBV-4-B-10)
- STRANCO Die Cut Letter Label, O, 10 Cards, PK10 (DBV-1-O-10)
- STRANCO Die-Cut Reflective Letter Label, A, 6In H (DWR-6-A-EA)
- STRANCO Die-Cut Refl. Letter Label, K, 3In H, PK5 (DWR-3-K-5)
- Stranco Letters and Numbers