Shop All Letters and Numbers
Stranco
Die Cut Number Label, 2
Mfr # DBV-SINGLE-8-2
Zoro # G9466301
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 8 in
- Overall Height 8 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-8-2
- Zoro # G9466301
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 4 1/2 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 2, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, Slips, Trips And Falls, ENG (SW0221)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog, Anti-Scratch, Anti-Static (40250)
- GARAGEBOSS 5 gal Yellow Plastic Diesel Can Diesel (GB356)
- KLEIN TOOLS Tradesman Pro™ Shoe Covers, Large (55488)
- STRANCO Die Cut Number Label, 3 (DBV-SINGLE-8-3)
- STRANCO Die Cut Number Label, 5 (DBV-SINGLE-8-5)
- STRANCO Die Cut Letter Label, Z, 10 Cards, PK10 (DBV-3-Z-10)
- STRANCO Die-Cut Refl. Number Label, 7, 4In H, PK5 (DWR-4-7-5)
- STRANCO Die-Cut Refl. Number Label, 7, 2In H, PK5 (DWR-2-7-5)
- STRANCO Die-Cut Refl. Letter Label, U, 4In H, PK5 (DWR-4-U-5)
- BRADY Number Label, Char 4, 3in.H, Vinyl, PK10 (5130-4)
- Stranco Letters and Numbers