Shop All Letters and Numbers
Stranco
Die Cut Number Label, 2
Mfr # DBV-SINGLE-6-2
Zoro # G9466213
original price:
$2.44
18% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 6 in
- Overall Height 6 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-6-2
- Zoro # G9466213
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 3 1/4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 2, Die Cut Yes, Embossed No, Font Gothic, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No, Mounting Type Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- ERB SAFETY Over-the-Head Ear Muffs, 23 dB, Purple (14243)
- JUSTRITE 2 1/2 gal Red Polyethylene Type I Safety Can Flammables (14261)
- MASTER LOCK Lockout Padlock, KA, White, 1-1/4"H (3KALHWHT-0742)
- STRANCO Die Cut Number Label, 6 (DBV-SINGLE-6-6)
- STRANCO Die Cut Number Label, 9 (DBV-SINGLE-6-9)
- STRANCO Die Cut Number Label, 4 (DBV-SINGLE-6-4)
- STRANCO Die Cut Letter Label, D (DBV-SINGLE-6-D)
- STRANCO Die Cut Number Label, 1, 10 Cards, PK10 (DBV-1.5-1-10)
- STRANCO Die Cut Letter Label, U, 10 Cards, PK10 (DBV-3-U-10)
- STRANCO Die-Cut Refl. Number Label, 1, 4In H, PK5 (DWR-4-1-5)
- Stranco Letters and Numbers