Shop All Letters and Numbers
Stranco
Die Cut Number Label, 2, 10 Cards, PK10
Mfr # DBV-5-2-10
Zoro # G9804261
product price: $7.69
/pk 10, $0.77/ea
$7.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 5 in
- Overall Height 5 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-5-2-10
- Zoro # G9804261
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 5 in |
Overall Height | 5 in |
Overall Width | 2 3/4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 5 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 2, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Backwoods Camo Class 2 T-Shirt, Safety Green, L (46111301L)
- MEGUIARS AUTOMOTIVE Meguiar's® Mirror Glaze Shop Apron, Black (MGAPRON)
- RED KAP Men's Blue Polyester/Cotton Jacket size XLT (JT38NV LN XL)
- IDESCO SAFETY Equipment Inspection Safety Tag, PK10 (KAT122AC)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-5-4-10)
- STRANCO Die Cut Number Label, 8, 10 Cards, PK10 (DBV-5-8-10)
- STRANCO Die Cut Number Label, 7, 10 Cards, PK10 (DBV-5-7-10)
- STRANCO Reflective Letter Label, O, 2-1/2in H, PK25 (RUM200-O-YB)
- STRANCO Die-Cut Reflective Number Label, 5, PK5 (DWR-1.5-5-5)
- STRANCO Die Cut Letter Label, B, 10 Cards, PK10 (DBV-5-B-10)
- BRADY Reflective Numbers And Letters, 2, PK25 (5890-2)
- Stranco Letters and Numbers