Shop All Letters and Numbers
Stranco
Die Cut Number Label, 1
Mfr # DBV-SINGLE-8-1
Zoro # G9466292
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 8 in
- Overall Height 8 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-8-1
- Zoro # G9466292
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 1 5/8 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 1, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM LOCKOUT BOX ONLY STOPOUT DELUXE LOCKOUT KSB021 (KSB021)
- CONDOR Ball Valve Lockout, 1-1/2 in. to 2 in. (48KV25)
- 3M Respirator Cleaning Wipes, Non-Alcohol, Individually Packaged Wipes, 100 Per Pack (504)
- BRADY Pipe Marker, Asbestos Free, Blue, 41593 (41593)
- STRANCO Die-Cut Refl. Number Label, 2, 2In H, PK5 (DWR-2-2-5)
- STRANCO Die-Cut Refl. Number Label, 3, 4In H, PK5 (DWR-4-3-5)
- STRANCO Refl. Letter Label, Char C, PK25, PK25 (RUM200-C-YB)
- STRANCO Die-Cut Reflective Number Label, 9, PK5 (DWR-1.5-9-5)
- STRANCO Die Cut Letter Label, B, 10 Cards, PK10 (DBV-5-B-10)
- STRANCO Die-Cut Refl. Number Label, 9, 4In H, PK5 (DWR-4-9-5)
- STRANCO Die-Cut Refl. Letter Label, F, 4In H, PK5 (DWR-4-F-5)
- Stranco Letters and Numbers