Shop All Letters and Numbers
Stranco
Die Cut Number Label, 1, 10 Cards, PK10
Mfr # DBV-5-1-10
Zoro # G9804277
original price:
$10.79
13% off
new price: $9.29
/pk 10, $0.93/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 5 in
- Overall Height 5 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-5-1-10
- Zoro # G9804277
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 5 in |
Overall Height | 5 in |
Overall Width | 2 3/4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 5 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 1, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne® Chill-Its® 6665 Evaporative Cooling Vest, Lime, Medium (12533)
- NMC This Area Closed Off Sign, C616RB (C616RB)
- KONG USA Tango, Body Black, Gate Black (7150X0NNNKK)
- BRADY Pipe Marker Label Kit, Label Tape Roll, 176222 (176222)
- STRANCO Die Cut Number Label, 0, 10 Cards, PK10 (DBV-5-0-10)
- STRANCO Die Cut Number Label, 9, 10 Cards, PK10 (DBV-5-9-10)
- STRANCO Die Cut Number Label, 8, 10 Cards, PK10 (DBV-5-8-10)
- STRANCO Die Cut Letter Label, T (DBV-SINGLE-6-T)
- STRANCO Die Cut Letter Label, C (DBV-SINGLE-8-C)
- STRANCO Die-Cut Refl. Number Label, 7, 4In H, PK5 (DWR-4-7-5)
- STRANCO Die Cut Number Label, 0 (DBV-SINGLE-8-0)
- Stranco Letters and Numbers