Shop All Letters and Numbers
Stranco
Die Cut Number Label, 1, 10 Cards, PK10
Mfr # DBV-4-1-10
Zoro # G9466195
original price:
$7.43
13% off
new price: $6.45
/pk 10, $0.65/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 4 in
- Overall Height 4 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-4-1-10
- Zoro # G9466195
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 7/8 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 1, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, M Size, Unisex (SURVCL2LM)
- GASTEC Tube, Chlorine, 0.025-2, PK10 (8LL)
- 5.11 Taclite Pro Pant, Mens, Black, 42x30 (74273)
- TESTO O2-Sensor Typ 4OXLL (0393 0023)
- STRANCO Die-Cut Reflective Letter Label, G, 6In H (DWR-6-G-EA)
- STRANCO Die Cut Letter Label, V (DBV-SINGLE-8-V)
- STRANCO Die-Cut Reflective Number Label, 3, 6In H (DWR-6-3-EA)
- STRANCO Hanging Aisle Sign, Legend 19 (HPS-FS1212-19)
- STRANCO Reflective Letter Label, T, 2-1/2in H, PK25 (RUM200-T-YB)
- STRANCO Die-Cut Reflective Number Label, 2, 6In H (DWR-6-2-EA)
- MAXIM LIGHTING BLANK - 4 Square Tile (53669WT)
- Stranco Letters and Numbers