Shop All Letters and Numbers
Stranco
Die Cut Number Label, 1, 10 Cards, PK10
Mfr # DBV-3-1-10
Zoro # G9466177
original price:
$6.76
26% off
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # DBV-3-1-10
- Zoro # G9466177
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 5/8 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 1, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (S-TEX376XXL-10)
- MECHANIX WEAR Mechanics Gloves, S, Brown, Form-Fitting Trek Dry(R) (LFF-75-008)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTNLG000600)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, Rechargeable, 2.5 lb capacity, 15 ft Range (13315)
- STRANCO Die-Cut Refl. Letter Label, H, 4In H, PK5 (DWR-4-H-5)
- STRANCO Die-Cut Refl. Letter Label, Y, 4In H, PK5 (DWR-4-Y-5)
- STRANCO Die Cut Number Label, 1, 10 Cards, PK10 (DBV-4-1-10)
- STRANCO Die Cut Number Label, 7 (DBV-SINGLE-8-7)
- STRANCO Die-Cut Reflective Number Label, 4, PK5 (DWR-1.5-4-5)
- STRANCO Die-Cut Refl. Letter Label, D, 4In H, PK5 (DWR-4-D-5)
- HY-KO 4 In. Black House Number One (PN-29/1)
- Stranco Letters and Numbers