Shop All Letters and Numbers
Stranco
Die Cut Number Label, 0, 10 Cards, PK10
Mfr # DBV-2-0-10
Zoro # G9804347
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 2 in
- Overall Height 2 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # DBV-2-0-10
- Zoro # G9804347
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 1/4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Safety Glasses XM340 Series (S74271)
- HARLEY-DAVIDSON Toe Boot, Jason, Steel, 9 (D93120)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, XL (LUX-SSETPBK-YXL)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Tall Boot (ASVTA600 M 110)
- STRANCO Die Cut Number Label, 3, 10 Cards, PK10 (DBV-2-3-10)
- STRANCO Die Cut Number Label, 7, 10 Cards, PK10 (DBV-2-7-10)
- STRANCO Die Cut Number Label, 9, 10 Cards, PK10 (DBV-2-9-10)
- STRANCO Die-Cut Refl. Number Label, 6, 3In H, PK5 (DWR-3-6-5)
- STRANCO Die Cut Letter Label, A, 10 Cards, PK10 (DBV-3-A-10)
- STRANCO Die-Cut Refl. Letter Label, T, 4In H, PK5 (DWR-4-T-5)
- STRANCO Die-Cut Reflective Letter Label, E (DWR-SINGLE-8-E)
- Stranco Letters and Numbers