Shop All Letters and Numbers
Stranco
Die Cut Letter Label, Z
Mfr # DBV-SINGLE-8-Z
Zoro # G2820058
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 8 in
- Overall Height 8 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-8-Z
- Zoro # G2820058
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 4 3/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included Z, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Mrkr, Non-Potable Water, 3/4to2-3/8In (7203-4)
- MECHANIX WEAR CarbonX Level 1 Fire Retardant Gloves, M, Black, PR (CXG-L1 MED)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3-3/8" Shank L, Steel, 9271 (09271)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Lime, 2XL (61876)
- STRANCO Die Cut Letter Label, T (DBV-SINGLE-8-T)
- STRANCO Die Cut Letter Label, P (DBV-SINGLE-8-P)
- STRANCO Die Cut Letter Label, S (DBV-SINGLE-8-S)
- STRANCO Die Cut Number Label, 1 (DBV-SINGLE-6-1)
- STRANCO Die Cut Letter Label, Q (DBV-SINGLE-6-Q)
- STRANCO Die-Cut Reflective Number Label, 5 (DWR-SINGLE-8-5)
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 3 1 pc, 3PK (844813)
- Stranco Letters and Numbers