Shop All Letters and Numbers
Stranco
Die Cut Letter Label, Z, 10 Cards, PK10
Mfr # DBV-4-Z-10
Zoro # G2820730
product price: $4.89
/pk 10, $0.49/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 5 in
- Overall Height 4 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-4-Z-10
- Zoro # G2820730
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 5 in |
Overall Height | 4 in |
Overall Width | 2 1/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 5 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included Z, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Warning System Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 47239 (47239)
- AMERICAN LOCK Anodized Aluminum Safety Padlock, Keyed Different, 1-1/2 in Wide with 1 in Tall Shackle, Red (A1105RED)
- IMPACTO Anti-Fatigue Molded Insole, Unisex, PR (MEM345)
- TILLMAN 3X 30Ingreen Jkt With Grey (96303X)
- STRANCO Reflective Letter Label, I, 2-1/2in H, PK25 (RUM200-I-YB)
- STRANCO Die-Cut Refl. Number Label, 3, 2In H, PK5 (DWR-2-3-5)
- STRANCO Die Cut Letter Label, J (DBV-SINGLE-8-J)
- STRANCO Die Cut Letter Label, S, 10 Cards, PK10 (DBV-3-S-10)
- STRANCO Die Cut Letter Label, A, 10 Cards, PK10 (DBV-3-A-10)
- STRANCO Die Cut Letter Label, B (DBV-SINGLE-6-B)
- STRANCO Die-Cut Refl. Number Label, 2, 3In H, PK5 (DWR-3-2-5)
- Stranco Letters and Numbers