Shop All Letters and Numbers
Stranco
Die Cut Letter Label, Y
Mfr # DBV-SINGLE-6-Y
Zoro # G2820259
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 6 in
- Overall Height 6 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-6-Y
- Zoro # G2820259
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 3 1/2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included Y, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0419-NP_10x7 (LCU3-0419-NP_10x7)
- SUPER ANCHOR SAFETY Small - Gray Frame/Silver Webbing Deluxe Full Body Harness with All-Pakka Tool Bag Combo (6151-GSS)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1074-RD_7X5 (U4-1074-RD_7X5)
- PIG Formaldehyde Spill Kit In Bucket, 15" H (KIT501)
- STRANCO Die Cut Letter Label, H (DBV-SINGLE-8-H)
- STRANCO Die Cut Number Label, 9, 10 Cards, PK10 (DBV-3-9-10)
- STRANCO Die Cut Number Label, 0, 10 Cards, PK10 (DBV-5-0-10)
- STRANCO Die-Cut Reflective Letter Label, L (DWR-SINGLE-8-L)
- STRANCO Die-Cut Reflective Letter Label, B (DWR-SINGLE-8-B)
- STRANCO Reflective Number Label, 4, 2-1/2in H, PK25 (RUM200-4-YB)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 3 1 pc, 6PK (840480)
- Stranco Letters and Numbers