Shop All Letters and Numbers
Stranco
Die Cut Letter Label, X
Mfr # DBV-SINGLE-8-X
Zoro # G2820076
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 8 in
- Overall Height 8 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-8-X
- Zoro # G2820076
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 4 3/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included X, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Arc Rated FR Mesh Vest, L (UMV21)
- 3M Safety Glasses, Light Blue Polycarbonate Lens, Anti-Fog ; Anti-Scratch (SF204SGAF-BLU)
- MECHANIX WEAR Gloves, PR (S5EP-08-011)
- NMC Dot Placard Sign, 1824 8, Material: Rigid Plastic (DL147BR)
- STRANCO Die Cut Letter Label, B (DBV-SINGLE-8-B)
- STRANCO Die Cut Letter Label, Y (DBV-SINGLE-8-Y)
- STRANCO Die Cut Letter Label, U (DBV-SINGLE-8-U)
- STRANCO Die-Cut Refl. Number Label, 6, 4In H, PK5 (DWR-4-6-5)
- STRANCO Die Cut Number Label, 6, 10 Cards, PK10 (DBV-3-6-10)
- STRANCO Die Cut Number Label, 2, 10 Cards, PK10 (DBV-1.5-2-10)
- SURE-LOC HARDWARE Sure-Loc Hardware Stainless Steel House Number, 6, No. 4, Vintage Bronze (HNSS6-4 11P)
- Stranco Letters and Numbers