Shop All Letters and Numbers
Stranco
Die Cut Letter Label, X
Mfr # DBV-SINGLE-6-X
Zoro # G2820268
original price:
$2.28
18% off
new price: $1.85
/ea
Sold in multiples of 6 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 6 in
- Overall Height 6 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-6-X
- Zoro # G2820268
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 3 1/2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included X, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arrow Tape, 2inWx30 yd., White/Green, Poly (106171)
- DIXON Single Jacket Fire Hose, 1-1/2 in, NST NH, 25 ft L, 225 psi Working, Polyester (A515-25RAF)
- DELTANA Numbers, Zinc Black 4" (RNZ44)
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, 5" Width, 120 240 Volts, Landscape, 10PK (OS-DS-D-35-L-1005-10PK)
- STRANCO Die Cut Letter Label, D (DBV-SINGLE-6-D)
- STRANCO Die Cut Letter Label, W (DBV-SINGLE-6-W)
- STRANCO Die Cut Letter Label, Y (DBV-SINGLE-6-Y)
- STRANCO Die-Cut Reflective Letter Label, W (DWR-SINGLE-8-W)
- STRANCO Die-Cut Refl. Number Label, 0, 3In H, PK5 (DWR-3-0-5)
- STRANCO Die Cut Number Label, 3, 10 Cards, PK10 (DBV-4-3-10)
- BRADY Ultra Reflective Numbers, 5, PK10 (3010-5)
- Stranco Letters and Numbers