Shop All Letters and Numbers
Stranco
Die Cut Letter Label, W, 10 Cards, PK10
Mfr # DBV-4-W-10
Zoro # G2820767
product price: $4.89
/pk 10, $0.49/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 4 in
- Overall Height 4 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-4-W-10
- Zoro # G2820767
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 2 1/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included W, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZGM-4X)
- 3M Safety Glasses, Gray Anti-Fog (78371-66212)
- PANDUIT Thermal Transfer Label, 3x1, PK500 (C300X100APT)
- UNITED Lab Coat, 2XL, Whit, 50in, Buttons, 3 Pockets (LCMXXL1)
- STRANCO Die Cut Letter Label, I, 10 Cards, PK10 (DBV-4-I-10)
- STRANCO Die Cut Letter Label, C, 10 Cards, PK10 (DBV-4-C-10)
- STRANCO Die Cut Letter Label, G, 10 Cards, PK10 (DBV-4-G-10)
- STRANCO Die Cut Number Label, 8 (DBV-SINGLE-8-8)
- STRANCO Die-Cut Reflective Letter Label, K (DWR-SINGLE-8-K)
- STRANCO Die-Cut Refl. Letter Label, K, 4In H, PK5 (DWR-4-K-5)
- STRANCO Die-Cut Refl. Letter Label, D, 4In H, PK5 (DWR-4-D-5)
- Stranco Letters and Numbers