Shop All Letters and Numbers
Stranco
Die Cut Letter Label, W, 10 Cards, PK10
Mfr # DBV-2-W-10
Zoro # G2821108
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 in
- Overall Height 2 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # DBV-2-W-10
- Zoro # G2821108
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 1/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included W, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (29JV77)
- ALTA Knee Pads, Rubber Cap, MultiCAM, PR (52933.16)
- HONEYWELL UVEX Safety Glasses, Half-Frame, Fog-Ban Anti-Fog Coating, Clear Frame, Clear Lens (A705)
- 3M Virtua Safety Glass, 20/CT, Clear, PK20 (MMM118180000020)
- STRANCO Die Cut Letter Label, N, 10 Cards, PK10 (DBV-2-N-10)
- STRANCO Die Cut Letter Label, L, 10 Cards, PK10 (DBV-2-L-10)
- STRANCO Die Cut Letter Label, R, 10 Cards, PK10 (DBV-2-R-10)
- STRANCO Die-Cut Reflective Letter Label, P, 6In H (DWR-6-P-EA)
- STRANCO Die-Cut Refl. Letter Label, C, 4In H, PK5 (DWR-4-C-5)
- STRANCO Die-Cut Refl. Letter Label, S, 4In H, PK5 (DWR-4-S-5)
- BRADY Number Label, Character 6, 1 In. H, Vinyl (9713-6)
- Stranco Letters and Numbers