Shop All Letters and Numbers
Stranco
Die Cut Letter Label, U, 10 Cards, PK10
Mfr # DBV-3-U-10
Zoro # G2820968
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # DBV-3-U-10
- Zoro # G2820968
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 1 5/8 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included U, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEET DRYER Shoe and Boot Dryer, Universal (M2107F)
- QUICK DAM Portable Flood Dam, Polymer, 10 ft. L, PK12 (WUB210-12)
- INCOM Marking Tape, Striped, Red/White, 3" W (VHT311)
- CARHARTT Long Sleeve Henley, Black, L (K128-BLK LRG REG)
- STRANCO Die Cut Letter Label, D, 10 Cards, PK10 (DBV-3-D-10)
- STRANCO Die Cut Letter Label, G, 10 Cards, PK10 (DBV-3-G-10)
- STRANCO Die Cut Letter Label, S, 10 Cards, PK10 (DBV-3-S-10)
- STRANCO Reflective Letter Label, I, 2-1/2in H, PK25 (RUM200-I-YB)
- STRANCO Die Cut Number Label, 2 (DBV-SINGLE-6-2)
- STRANCO Die-Cut Reflective Number Label, 2 (DWR-SINGLE-8-2)
- HILLMAN 4 in. Nail-On Reflective Plastic House Number - 9 - 3 Piece, 5PK (841614)
- Stranco Letters and Numbers