Shop All Letters and Numbers
Stranco
Die Cut Letter Label, T
Mfr # DBV-SINGLE-6-T
Zoro # G2820301
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 6 in
- Overall Height 6 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-6-T
- Zoro # G2820301
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 3 1/2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included T, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Entrance Mat, Black, 2 ft. 8" W x 3 ft. 3" L (6LUN0)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152379)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Red, Large (204R-21L)
- PETZL Eye Shield, Black (A015AA00)
- STRANCO Die Cut Letter Label, X (DBV-SINGLE-6-X)
- STRANCO Die Cut Letter Label, M (DBV-SINGLE-6-M)
- STRANCO Die Cut Letter Label, O (DBV-SINGLE-6-O)
- STRANCO Die-Cut Reflective Letter Label, K (DWR-SINGLE-8-K)
- STRANCO Die-Cut Refl. Letter Label, C, 3In H, PK5 (DWR-3-C-5)
- STRANCO Die Cut Number Label, 8 (DBV-SINGLE-6-8)
- STRANCO Refl. Letter Label, Char C, PK25, PK25 (RUM200-C-YB)
- Stranco Letters and Numbers