Shop All Letters and Numbers
Stranco
Die Cut Letter Label, S
Mfr # DBV-SINGLE-8-S
Zoro # G2820128
original price:
$3.32
23% off
new price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 8 in
- Overall Height 8 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-8-S
- Zoro # G2820128
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 4 3/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included S, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Hanging Aisle Sign, Legend 13 (HPS-FS1212-13)
- HEXARMOR Safety Gloves, Cut-Resistant, Black, 2XL, PR (3060-XXL (11))
- KASK Visor, Polycarbonate, Clear, 4-1/2" H (WVI00007-500)
- KINCO Lind Pigskin Knit Glv M (1927KW-M)
- STRANCO Die Cut Letter Label, U (DBV-SINGLE-8-U)
- STRANCO Die Cut Letter Label, X (DBV-SINGLE-8-X)
- STRANCO Die Cut Letter Label, A (DBV-SINGLE-8-A)
- STRANCO Die Cut Number Label, 0, 10 Cards, PK10 (DBV-3-0-10)
- STRANCO Die-Cut Refl. Number Label, 7, 2In H, PK5 (DWR-2-7-5)
- STRANCO Die-Cut Reflective Number Label, 8, 6In H (DWR-6-8-EA)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 7 Yellow 10PK (5150P-7)
- Stranco Letters and Numbers