Shop All Letters and Numbers
Stranco
Die Cut Letter Label, S
Mfr # DBV-SINGLE-6-S
Zoro # G2820310
original price:
$2.37
9% off
new price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 6 in
- Overall Height 6 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-6-S
- Zoro # G2820310
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 3 1/2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included S, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD Chemtex Bib Overall, Green, M (7105000)
- STEINER TIG Welding Gloves, Kidskin Palm, L, PR (0230-L)
- SW SAFETY Megaman, Nitrile Exam Gloves, 8.5 mil Palm, Nitrile, Powder-Free, M, 50 PK, Black (N260883)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (121401729)
- STRANCO Die Cut Letter Label, Q (DBV-SINGLE-6-Q)
- STRANCO Die Cut Letter Label, F (DBV-SINGLE-6-F)
- STRANCO Die Cut Letter Label, G (DBV-SINGLE-6-G)
- STRANCO Die-Cut Reflective Number Label, 3 (DWR-SINGLE-8-3)
- STRANCO Reflective Number Label, 6, 2-1/2in H, PK25 (RUM200-6-YB)
- STRANCO Die-Cut Refl. Letter Label, S, 4In H, PK5 (DWR-4-S-5)
- HY-KO 1.25In Reflective Number 3, 10PK (B00366)
- Stranco Letters and Numbers