Shop All Letters and Numbers
Stranco
Die Cut Letter Label, R
Mfr # DBV-SINGLE-8-R
Zoro # G2820137
original price:
$3.32
23% off
new price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 8 in
- Overall Height 8 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-8-R
- Zoro # G2820137
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 4 3/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included R, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKLON Disposable Hood, Polyester Taffata, L (1076-LARGE)
- LYLE Exit Sign, English, 10" W, 7" H, Recycled Aluminum, White (LCU1-0006-GA_10x7)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-409)
- RADIANS Safety Glasses, Blue Uncoated (MR01B0ID)
- STRANCO Die Cut Letter Label, Q (DBV-SINGLE-8-Q)
- STRANCO Die Cut Letter Label, I (DBV-SINGLE-8-I)
- STRANCO Die Cut Letter Label, O (DBV-SINGLE-8-O)
- STRANCO Die Cut Letter Label, T, 10 Cards, PK10 (DBV-3-T-10)
- STRANCO Die-Cut Refl. Letter Label, D, 4In H, PK5 (DWR-4-D-5)
- STRANCO Die Cut Letter Label, C (DBV-SINGLE-8-C)
- HARDLINE PRODUCTS Number 3 Decal, 3" White Vinyl, PK10 (3SCWP3)
- Stranco Letters and Numbers