Shop All Letters and Numbers
Stranco
Die Cut Letter Label, R
Mfr # DBV-SINGLE-6-R
Zoro # G2820329
original price:
$2.37
5% off
new price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 6 in
- Overall Height 6 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-6-R
- Zoro # G2820329
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 3 1/2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included R, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, A Thru Z, 3/4in.H, PK25 (1520-LTR KIT)
- MICRO-TOUCH Micro-Touch, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L, 100 PK, Royal Blue (313029)
- LUMAPRO LUMAPRO ABS LED Exit Sign with Emergency Light (35GX01)
- SATA Bump Cap (STTF0401)
- STRANCO Die Cut Letter Label, L (DBV-SINGLE-6-L)
- STRANCO Die Cut Letter Label, M (DBV-SINGLE-6-M)
- STRANCO Die Cut Letter Label, E (DBV-SINGLE-6-E)
- STRANCO Die Cut Letter Label, W, 10 Cards, PK10 (DBV-4-W-10)
- STRANCO Die Cut Number Label, 2, 10 Cards, PK10 (DBV-2-2-10)
- STRANCO Die-Cut Reflective Number Label, 0, PK5 (DWR-1.5-0-5)
- C.H. HANSON 1/4 in. Rhino Number Set (21870)
- Stranco Letters and Numbers