Shop All Letters and Numbers
Stranco
Die Cut Letter Label, R, 10 Cards, PK10
Mfr # DBV-2-R-10
Zoro # G2821141
product price: $4.15
/pk 10, $0.42/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 in
- Overall Height 2 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-2-R-10
- Zoro # G2821141
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 1/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included R, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO LED Open Sign, 120V, 9-1/2" L, PK2 (LED-OP1)
- BRADY Die Cut Inspection Arrows 0.187" H, PK 25 (DIA-375-YL-PK)
- POWERFLARE Softpack, 6, Red Lt, Ylw Shell (SP6-R-Y)
- IMPACTO Overshoe Stl Toe Guard, Unisex, XS, Blk, PR (IMPACTOEXS)
- STRANCO Die Cut Letter Label, N, 10 Cards, PK10 (DBV-2-N-10)
- STRANCO Die Cut Letter Label, L, 10 Cards, PK10 (DBV-2-L-10)
- STRANCO Die Cut Letter Label, O, 10 Cards, PK10 (DBV-2-O-10)
- STRANCO Die-Cut Refl. Letter Label, V, 4In H, PK5 (DWR-4-V-5)
- STRANCO Reflective Letter Label, M, 2-1/2in H, PK25 (RUM200-M-YB)
- STRANCO Die Cut Letter Label, F, 10 Cards, PK10 (DBV-5-F-10)
- MAGNA VISUAL Press On Black Vinyl Letters/Numbers, 2" (SS50-B)
- Stranco Letters and Numbers