Shop All Letters and Numbers
Stranco
Die Cut Letter Label, Q
Mfr # DBV-SINGLE-6-Q
Zoro # G2820338
product price: $1.69
/ea
Sold in multiples of 6 for $10.14
$10.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 6 in
- Overall Height 6 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-6-Q
- Zoro # G2820338
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 3 1/2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included Q, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOGS FOOTWEAR Size 11 Men's Steel Rubber Boot, Black (69172-001 M 11)
- SPILLTECH Oil-Only Contractor Grade Sock/Net, PK4 (WB410SN)
- SIGNMISSION 10 Minute Parking Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 Drop Off - 10 Minute Parking (A-1218 Drop Off - 10 Minute Parking)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Green (19768)
- STRANCO Die Cut Letter Label, W (DBV-SINGLE-6-W)
- STRANCO Die Cut Letter Label, S (DBV-SINGLE-6-S)
- STRANCO Die Cut Letter Label, T (DBV-SINGLE-6-T)
- STRANCO Die-Cut Refl. Letter Label, B, 3In H, PK5 (DWR-3-B-5)
- STRANCO Die Cut Letter Label, L, 10 Cards, PK10 (DBV-4-L-10)
- STRANCO Die-Cut Refl. Letter Label, C, 3In H, PK5 (DWR-3-C-5)
- HY-KO 3In White Vinyl Number 3, 10PK (A30503)
- Stranco Letters and Numbers