Shop All Letters and Numbers
Stranco
Die Cut Letter Label, P
Mfr # DBV-SINGLE-8-P
Zoro # G2820155
original price:
$3.32
18% off
new price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 8 in
- Overall Height 8 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-8-P
- Zoro # G2820155
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 4 3/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included P, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anti-Vibration Gloves, XL, Blue/Gray, PR (2HEV5)
- GOLDBLATT Goldblatt 317-06170 Knee Pads Rubber (317-06170)
- MUCK BOOT CO Men's Realtree EDGE Apex PRO Vibram AGAT Insulated Boot (APMSRTE M 120)
- WATSON GLOVES Iron Lady - Small PR (012-S)
- STRANCO Die Cut Letter Label, L (DBV-SINGLE-8-L)
- STRANCO Die Cut Letter Label, W (DBV-SINGLE-8-W)
- STRANCO Die Cut Letter Label, G (DBV-SINGLE-8-G)
- STRANCO Hanging Aisle Sign, Legend 19 (HPS-FS1212-19)
- STRANCO Die Cut Letter Label, I (DBV-SINGLE-6-I)
- STRANCO Die Cut Letter Label, G, 10 Cards, PK10 (DBV-5-G-10)
- BRADY Ultra Reflective Letter, N, PK10 (3010-N)
- Stranco Letters and Numbers