Shop All Letters and Numbers
Stranco
Die Cut Letter Label, P, 10 Cards, PK10
Mfr # DBV-4-P-10
Zoro # G2107981
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 4 in
- Overall Height 4 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # DBV-4-P-10
- Zoro # G2107981
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 2 1/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included P, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICKIS RUGS 630S0035CH 3 ft. W x 5 ft. L Stop-N-Dry Mat in Charcoal (RI63069)
- BOSS V2 Flexi Grip Men's Indoor/Outdoor Hi-Viz Gloves Black/Green XL 1 pair (8412X)
- PIP Sleeves, Rubber, Yellow, S, 17000VAC, PR (199-2-SMALL)
- HARRIS INDUSTRIES Pipe Marker, Nitrogen, Yellow (2X90FT NITROGEN)
- STRANCO Die Cut Letter Label, A, 10 Cards, PK10 (DBV-4-A-10)
- STRANCO Die Cut Letter Label, E, 10 Cards, PK10 (DBV-4-E-10)
- STRANCO Die Cut Letter Label, D, 10 Cards, PK10 (DBV-4-D-10)
- STRANCO Die-Cut Refl. Letter Label, C, 3In H, PK5 (DWR-3-C-5)
- STRANCO Die Cut Letter Label, G (DBV-SINGLE-6-G)
- STRANCO Reflective Letter Label, H, 2-1/2in H, PK25 (RUM200-H-YB)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-0)
- Stranco Letters and Numbers