Shop All Letters and Numbers
Stranco
Die Cut Letter Label, O
Mfr # DBV-SINGLE-8-O
Zoro # G2820161
original price:
$3.32
18% off
new price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 8 in
- Overall Height 8 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-SINGLE-8-O
- Zoro # G2820161
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 4 3/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included O, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Athletic Stencil, Home Plate, 17 in, 1/16 (STL-116-6495)
- SUPERIOR GLOVE Cut-Resistant Glove, Cut 5, Size 9, PR (STAGPN-9)
- BRADY Arc Flash Label, Red/White, Polyester, PK2 (THTEL-161-483-1-DA)
- YOUNG BROS STAMP WORKS Hand Stamp, 3/8" Char H, Period (.) Char. (08271 Period)
- STRANCO Die Cut Letter Label, D (DBV-SINGLE-8-D)
- STRANCO Die Cut Letter Label, V (DBV-SINGLE-8-V)
- STRANCO Die Cut Letter Label, M (DBV-SINGLE-8-M)
- STRANCO Die-Cut Reflective Number Label, 8, PK5 (DWR-1.5-8-5)
- STRANCO Die-Cut Reflective Number Label, 6 (DWR-SINGLE-8-6)
- STRANCO Reflective Letter Label, R, 2-1/2in H, PK25 (RUM200-R-YB)
- HY-KO 1.5 In Gold Aluminum Letter S, 10PK (B00274)
- Stranco Letters and Numbers