Shop All Letters and Numbers
Stranco
Die Cut Letter Label, O, 10 Cards, PK10
Mfr # DBV-5-O-10
Zoro # G2820566
product price: $7.99
/pk 10, $0.80/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 5 in
- Overall Height 5 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-5-O-10
- Zoro # G2820566
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 5 in |
Overall Height | 5 in |
Overall Width | 2 3/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 5 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included O, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Anti-Fatigue Molded Insole, Unisex, PR (MEM67)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 1 PR (6422)
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, XL, PR (1434-6)
- MUTUAL INDUSTRIES Turbidity Barrier, Type 2, 5 ft. x 50 ft., Vinyl/Polyester, 50 inch H, 17 Inch L, 38 inch W, Yellow (3200-8-60)
- STRANCO Die Cut Letter Label, A, 10 Cards, PK10 (DBV-5-A-10)
- STRANCO Die Cut Letter Label, D, 10 Cards, PK10 (DBV-5-D-10)
- STRANCO Die Cut Letter Label, S, 10 Cards, PK10 (DBV-5-S-10)
- STRANCO Die-Cut Reflective Letter Label, R, 6In H (DWR-6-R-EA)
- STRANCO Die-Cut Refl. Number Label, 2, 2In H, PK5 (DWR-2-2-5)
- STRANCO Die-Cut Refl. Number Label, 2, 3In H, PK5 (DWR-3-2-5)
- MASTERVISION Magnetic Numbers, 1/2"x3/4", Vinyl, Black (BVCKT2020)
- Stranco Letters and Numbers