Shop All Letters and Numbers
Stranco
Die Cut Letter Label, O, 10 Cards, PK10
Mfr # DBV-2-O-10
Zoro # G2821178
product price: $4.15
/pk 10, $0.42/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 in
- Overall Height 2 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-2-O-10
- Zoro # G2821178
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 1/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included O, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (KD312)
- GASCO Calibration Gas, Air, Ammonia, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-14-50)
- HY-KO 3In Black Aluminum Number 7, 10PK (A20107)
- MSA SAFETY V-Gard C1 Full Brim, Non-Vented, Fas-Trac III, Type 1, Class E, Yellow (10215841)
- STRANCO Die Cut Letter Label, R, 10 Cards, PK10 (DBV-2-R-10)
- STRANCO Die Cut Letter Label, N, 10 Cards, PK10 (DBV-2-N-10)
- STRANCO Die Cut Letter Label, A, 10 Cards, PK10 (DBV-2-A-10)
- STRANCO Die-Cut Refl. Number Label, 9, 3In H, PK5 (DWR-3-9-5)
- STRANCO Die Cut Number Label, 3, 10 Cards, PK10 (DBV-4-3-10)
- STRANCO Die-Cut Refl. Number Label, 8, 2In H, PK5 (DWR-2-8-5)
- PRIMELINE TOOLS 4 in. House Letter D, Diecast, Black Finish (2 Pack) (MP4109)
- Stranco Letters and Numbers