Shop All Letters and Numbers
Stranco
Die Cut Letter Label, O, 10 Cards, PK10
Mfr # DBV-1-O-10
Zoro # G2821695
product price: $3.99
/pk 10, $0.40/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 1 in
- Overall Height 1 in
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DBV-1-O-10
- Zoro # G2821695
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 in |
Overall Width | 5/8 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included O, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH FallTech 7507 Adjustable 8' Aluminum Confined Space Tripod Kit (7507)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, M, Green, Ribbed Nylon/Spandex (IVG2-03-M)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG HOSE ASSEMBLY STD SCHRADER FROM TU-113 (KH71301)
- PROXIMITY Glasses, Foam Lined, Clear, PR (SB9310STM)
- STRANCO Die Cut Letter Label, X, 10 Cards, PK10 (DBV-1-X-10)
- STRANCO Die Cut Letter Label, I, 10 Cards, PK10 (DBV-1-I-10)
- STRANCO Die-Cut Refl. Number Label, 5, 2In H, PK5 (DWR-2-5-5)
- STRANCO Die Cut Letter Label, L (DBV-SINGLE-8-L)
- STRANCO Die-Cut Refl. Number Label, 4, 3In H, PK5 (DWR-3-4-5)
- STRANCO Die Cut Letter Label, F, 10 Cards, PK10 (DBV-5-F-10)
- STRANCO Die Cut Number Label, 0 (DBV-SINGLE-6-0)
- Stranco Letters and Numbers